25-B600-07-BP
NTE Electronics Terminal Blocks, 25-B600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25-B600-07-BP

NTE Electronics Terminal Blocks, 25-B600 Series
In stock
Item Number
25-B600-07-BP
MFG Item Number
25-B600-07
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 25-B600 Series
Item #
25-B600-07-BP
Terminal Block, Pk/1, Barrier Dual

25-B600 Series Information

  • Dual Row Panel Mount
  • 300V, 25A
  • cURus Approval
  • 11 mm Pitch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25-B600-07
Item Number 25-B600-07-BP
Manufacturer NTE Electronics
Product Series 25-B600
Family Series NTE Electronics Terminal Blocks, 25-B600 Series
Number of Poles 7
Connection Type Screw Clamp
UL Current 25 A
UL Voltage 300 VAC
Wire Range (AWG) 22-12 AWG
CSA Current 25 A
CSA Voltage 300 VAC
CSA Wire Range (AWG) 22-12 AWG
Spacing Ctr. - Ctr. 11 mm
Barrier Type Tubular Screw Clamp
Color Black
Wire Entry Position Top
Mounting Type Surface Mount
Mounting Hole Diameter 0.197 "
Raised Mounting No
Pluggable No
Approvals CSA, cURus
RoHS No
Net Weight 0.0905 lbs
Gross Weight 0.0905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved