25-E100-05-BP
NTE Electronics Terminal Blocks, 25-E100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25-E100-05-BP

NTE Electronics Terminal Blocks, 25-E100 Series
In stock
Item Number
25-E100-05-BP
MFG Item Number
25-E100-05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 25-E100 Series
Item #
25-E100-05-BP
Terminal Block, Pk/1, Eurostyle 5-P

25-E100 Series Information

  • PC Mount
  • 300V, 10A
  • cURus Approval
  • 3.5 mm Pitch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25-E100-05
Item Number 25-E100-05-BP
Manufacturer NTE Electronics
Product Series 25-E100
Family Series NTE Electronics Terminal Blocks, 25-E100 Series
Number of Levels 1
Connection Type Screw Clamp
Number of Poles 5
Connection Actuation Tool
Pin Spacing 3.5 mm
Pin Length 3.5 mm
UL Voltage 300 VAC
UL Current 10 A
UL Wire Range (AWG) 26-16 AWG
UL Max Wire Size 16 AWG
Color Green
Wire Entry Position Side
Mounting Type PCB Mount
Pluggable No
Approvals cURus
RoHS No
Net Weight 0.0135 lbs
Gross Weight 0.0135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved