25-E700-09-BP
NTE Electronics Terminal Blocks, 25-E700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25-E700-09-BP

NTE Electronics Terminal Blocks, 25-E700 Series
In stock
Item Number
25-E700-09-BP
MFG Item Number
25-E700-09
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 25-E700 Series
Item #
25-E700-09-BP
Terminal Block, Pk/1, Eurostyle 9-P

25-E700 Series Information

  • PC Mount
  • 300V, 20A
  • cURus and CSA Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25-E700-09
Item Number 25-E700-09-BP
Manufacturer NTE Electronics
Product Series 25-E700
Family Series NTE Electronics Terminal Blocks, 25-E700 Series
Number of Levels 1
Connection Type Screw Clamp
Number of Poles 9
Connection Actuation Tool
Pin Spacing 5.08 mm
Pin Length 3.5 mm
UL Voltage 300 VAC
UL Current 20 A
UL Wire Range (AWG) 24-12 AWG
UL Max Wire Size 12 AWG
CSA Current 20 A
CSA Voltage 300 VAC
CSA Wire Range (AWG) 24-12 AWG
CSA Max Wire Size 12 AWG
Color Green
Wire Entry Position Top
Mounting Type PCB Mount
Pluggable No
Approvals CSA, cURus
RoHS No
Net Weight 0.0315 lbs
Gross Weight 0.0315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved