3W410
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3W410

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
3W410
MFG Item Number
3W410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
3W410
RESISTOR, 100K OHM, 3 WATT, 5pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3W410
Item Number 3W410
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 100 kOhm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 750 V
Temperature (F) -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.032 "
RoHS No
Net Weight 0.008 lbs
Gross Weight 0.008 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved