500-0019
NTE Electronics Potentiometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500-0019

NTE Electronics Potentiometers
In stock
Item Number
500-0019
MFG Item Number
500-0019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, Series
Item #
500-0019
POTENTIOMETER, TRIM 2M OHM MULTI

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500-0019
Item Number 500-0019
Manufacturer NTE Electronics
Family Series NTE Electronics Potentiometers
Resistance 2,000,000 Ohm
Tolerance % 10 %
Wattage 0.5 W
Number of Turns 20
Composition Cermet
Mounting Style PC Board
Lead Type PC Mount
Operating Temperature -67-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 7,200 °
Locking Shaft No
Shaft Position Side
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved