505-0005
NTE Electronics Knobs, 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

505-0005

NTE Electronics Knobs, 500 Series
In stock
Item Number
505-0005
MFG Item Number
505-0005
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Knobs, 500 Series
Item #
505-0005
Potentiometer Dial, 1in.x0.25in., Black,

500 Series Information

  • Vernier Scale
  • Black Anodized or Clear Anodized Finish
  • Available With or Without Brake Lever
  • Zero Backlash
  • Requires Only One Square Inch of Panel Space
1" Single‑turn dials feature easy to read primary, 500 Series dials offer absolutely zero backlash because the index line and brake elements are secured to the panel without locating lugs and holes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 505-0005
Item Number 505-0005
Manufacturer NTE Electronics
Product Series 500
Family Series NTE Electronics Knobs, 500 Series
Package Size 1 "
Numeric Display Vernier Scale
Number of Turns 1
Finish Black Anodized
Brake Lever Yes
Shaft Size 0.25 "
Dial Division 1/500
Mounting Spring Tension
Bushing Beyond Panel 0.297 "
Shaft Beyond Panel 0.8 "
Kilo Part Number 512
RoHS No
Net Weight 0.0405 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved