54-037-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-037-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-037-BP
MFG Item Number
54-037
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ROCKER Series
Item #
54-037-BP
ROCKER,ON-OFF-ON,DPDT,20A,12VDC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-037
Item Number 54-037-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration ON-OFF-ON
Mounting Hole Size (in) 1.450 x 0.830
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts DPDT
Terminal Type Quick Connect
Rating (A) @ 12 VDC 20 A
Depth Behind Panel 1.479 "
Actuator Color Black
Illuminated Yes
Lens/Lamp Color Red
Lamp/LED Voltage 12 V
Lamp Type Incandescent
IP Rating IP66, IP68
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved