54-078-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-078-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-078-BP
MFG Item Number
54-078
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ROCKER Series
Item #
54-078-BP
ROCKER,ON-NONE-(ON),DPDT,8A,125VAC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-078
Item Number 54-078-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration ON-NONE-(ON)
Mounting Hole Size (in) 0.508 x 0.756-0.780
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch Yes
Contacts DPDT
Terminal Type Solder
Rating (A) @ 120/125 VAC 8 A
Rating (A) @ 220-250 VAC 4 A
Actuator Material Nylon
Depth Behind Panel 0.892 "
Actuator Color Black
Illuminated No
Approvals CSA, UL
RoHS No
Comments Mounting Hole Dimensions Depend on Panel Thickness
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved