54-500-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-500-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-500-BP
MFG Item Number
54-500
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, ROCKER Series
Item #
54-500-BP
ROCKER,ON-NONE-OFF,SPST,10A,

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-500
Item Number 54-500-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration ON-NONE-OFF
Mounting Hole Size (in) 0.717 Dia.
Shape Round
Bezel Round/Plastic
Legend on Switch Yes
Contacts SPST
Terminal Type Solder
Rating (A) @ 120/125 VAC 10 A
Rating (A) @ 220-250 VAC 6 A
Actuator Material Nylon
Depth Behind Panel 0.764 "
Actuator Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.0285 lbs
Gross Weight 0.0285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved