5WM140
NTE Electronics Resistors, ALUMHOUSPREC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5WM140

NTE Electronics Resistors, ALUMHOUSPREC Series
In stock
Item Number
5WM140
MFG Item Number
5WM140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, ALUMHOUSPREC Series
Item #
5WM140
Resistor, 400 Ohm, 5 Watt, Fixed,

ALUMHOUSPREC Series Information

  • Aluminum Housed Power Wirewound
  • 5 or 10 Watts
  • Available in 0.05 to 40K Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5WM140
Item Number 5WM140
Manufacturer NTE Electronics
Product Series ALUMHOUSPREC
Family Series NTE Electronics Resistors, ALUMHOUSPREC Series
Resistance 400 Ohm
Wattage 5 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Max AC Voltage 160 VAC
Temperature (F) -67-527 °F
Temp Coefficient (ppm/C) 20
Lead Length 0.266 "
Lead Diameter 0.085 "
Water Cooled No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved