76-IPD22
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76-IPD22

NTE Electronics Terminals, SOLDERLESS TERMINAL Series
In stock
Item Number
76-IPD22
MFG Item Number
76-IPD22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SOLDERLESS TERMINAL Series
Item #
76-IPD22
PVC Insulated Piggyback

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76-IPD22
Item Number 76-IPD22
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type Disconnect - Piggyback
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 10
Volts 300 V
Insulated Insulated
Insulation Material Vinyl
Color Red
Terminal Material Brass
Plating Material Electro-Tin
Tab Size 0.25 x 0.032 "
Tongue Width 0.25 "
Max Temp 167 °F
RoHS Compliant Yes
Net Weight 0.033 lbs
Gross Weight 0.033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved