The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
76-IRT22-10
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IRT22-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, SOLDERLESS TERMINAL Series
PVC Insulated Ring Terminal
SOLDERLESS TERMINAL Series Information
26 ~ 8 AWG Variety of Styles Available Insulated and Non‑Insulated Color Coded Wire Size Different Terminal Materials Available NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
76-IRT22-10
Item Number
76-IRT22-10
Manufacturer
NTE Electronics
Product Series
SOLDERLESS TERMINAL
Family Series
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type
Ring
Wire Size
22-18 AWG
Wire Size (AWG)
18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity
10
Volts
600 V
Insulated
Insulated
Insulation Material
Vinyl
Color
Red
Terminal Material
Copper
Plating Material
Electro-Tin
Stud Size
#10
Wire Strip Length
0.39 "
Tongue Width
0.32 "
Max Temp
221 °F
Approvals
cUL
RoHS Compliant
Yes
Net Weight
0.0225 lbs
Gross Weight
0.0225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved