89410
NTE Electronics Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89410

NTE Electronics Capacitors
In stock
Item Number
89410
MFG Item Number
89410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
89410
CAPACITOR, 0.1 MFD, 50VDC, RADIAL

Series Information

  • 1pf to 100,000pf
  • 50VDC
  • ‑13 to 185 Degrees F
  • Ceramic Disc
  • Radial Leads
The 89000 series is a range of insulated disc, monolithic fixed ceramic capacitors. They are most commonly used in consumer electronics and telecommunication equipment.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89410
Item Number 89410
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Diameter 0.28 "
Capacitance 100 nF
Composition Ceramic
Lead Spacing 0.17 "
Tolerance % -20-80 %
Voltage DC 50 VDC
Voltage DC (peak) 150 VDC
Temperature (F) -131-185 °F
Package Type Disc
Case Material Ceramic
Lead Type Radial
Lead Diameter 0.019 "
Lead Length 0.09 "
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved