HS-ASST-3
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS-ASST-3

NTE Electronics Shrink Tubing, Thin Wall Assortments Series
In stock
Item Number
HS-ASST-3
MFG Item Number
HS-ASST-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Wall Assortments Series
Item #
HS-ASST-3
HEAT SHRINK ASST, 2-1/2in., RED,

Thin Wall Assortments Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS-ASST-3
Item Number HS-ASST-3
Manufacturer NTE Electronics
Product Series Thin Wall Assortments
Family Series NTE Electronics Shrink Tubing, Thin Wall Assortments Series
Nom. Inner Diameter (in) 1/16, 1/2, 1/4, 1/8, 3/16, 3/8
Length (In) 2.5 "
Color(s) Red
Number of Pieces 158
Shrink Ratio 2:1
Adhesive Lining No
Recovery Temperature 200 °F
Operating Temperature -67-275 °F
Packaging Type Box
Approvals CSA, UL
Comments MIL-DTL-23053/5 Class 2, MIL-DTL-23053/5 Class 3
Net Weight 0.325 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved