MRC370V25
NTE Electronics Capacitors, MRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MRC370V25

NTE Electronics Capacitors, MRC Series
In stock
Item Number
MRC370V25
MFG Item Number
MRC370V25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, MRC Series
Item #
MRC370V25
CAPACITOR, 25 MFD, 370VAC, CAN

MRC Series Information

  • 2uf to 60uf
  • 370VAC and 440VAC
  • ‑67 to 185 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
The MRC series is a range of AC metallized capacitors. These capacitors are most often used in motor run, HVAC, lighting, and power supply applications.

Metallized electrodes on both sides of paper substrate are wound with polypropylene film as a dielectric. During vacuum fluid processing the paper acts as a wick for thorough fluid impregnation to suppress corona and to promote long life.

  • Non‑PCB Dielectric Fluid
  • Low Dissipation Factor
  • Leak‑Proof Terminals
  • Self Healing of Shorts Due to Dielectric Breakdown


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MRC370V25
Item Number MRC370V25
Manufacturer NTE Electronics
Product Series MRC
Family Series NTE Electronics Capacitors, MRC Series
Single/Dual Single
Capacitance 25 µF
Composition Metallized Polypropylene
Tolerance % ±10 %
Temperature (F) -13-185 °F
Package Type Radial Oval
Case Material Metal Can
Lead Type Quick Connect
Lead Diameter 0.25 "
Lead Spacing 0.81 "
RoHS No
Net Weight 0.355 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved