MRRC440V30
NTE Electronics Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MRRC440V30

NTE Electronics Capacitors
In stock
Item Number
MRRC440V30
MFG Item Number
MRRC440V30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
MRRC440V30
Capacitor, 30uFD, 440VAC, Round,

Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MRRC440V30
Item Number MRRC440V30
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Diameter 2.1 "
Single/Dual Single
Capacitance 30 µF
Composition Polypropylene Film
Tolerance % 5 %
Temperature (F) -40-158 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Quick Connect
Height 3.35 "
Width 2.07 "
Depth 2.07 "
Net Weight 0.365 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved