MSC250V270
NTE Electronics Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSC250V270

NTE Electronics Capacitors
In stock
Item Number
MSC250V270
MFG Item Number
MSC250V270
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
MSC250V270
CAPACITOR, 270-324 MFD, 220/250VAC

Series Information

  • 21uf to 1200uf
  • 110VAC to 330VAC
  • ‑40 to 149 Degrees F
  • AC Electrolytic
  • Quick Connect Terminals
The MSC series is a range of AC electrolytic capacitors. These capacitors are most often used to provide the torque necessary to start AC motors and other intermittent AC applications.

  • Long Life and High Reliability
  • Round Moisture and Oil Resistant Plastic Case


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSC250V270
Item Number MSC250V270
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Diameter 2.06 "
Capacitance 270-324 µF
Composition Electrolytic
Tolerance % ±10 %
Temperature (F) -40-149 °F
Package Type Can
Case Material Bakelite
Lead Type Quick Connect
Lead Spacing 0.88 "
RoHS No
Comments Bleeder resistor p/n 2W315 recommended to improve life of the relay switch contacts and capacitor.
Net Weight 0.625 lbs
Gross Weight 0.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved