NPA10M50
NTE Electronics Capacitors, NPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NPA10M50

NTE Electronics Capacitors, NPA Series
In stock
Item Number
NPA10M50
MFG Item Number
NPA10M50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, NPA Series
Item #
NPA10M50
CAPACITOR, 10 MFD, 50VDC, AXIAL

NPA Series Information

  • .47uf to 1000uf
  • 16VDC to 100VDC
  • ‑40 to 185 Degrees F
  • Non‑Polarized Electrolytic
  • Axial Leads
The NTE NPA series of aluminum electrolytic capacitors are especially designed for use in circuits whose polarity is reversed or unknown or in crossover networks which do not require tough characteristic requirements.

  • Meets the Requirements of MIL‑STD 202


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NPA10M50
Item Number NPA10M50
Manufacturer NTE Electronics
Product Series NPA
Family Series NTE Electronics Capacitors, NPA Series
Diameter 0.24 "
Capacitance 10 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 50 VDC
Voltage DC (peak) 63 VDC
Temperature (F) -40-185 °F
Package Type Axial Round
Case Material Aluminum
Lead Type Axial
Lead Diameter 0.024 "
Lead Length 1.38 "
RoHS No
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved