NTE-DTO110
NTE Electronics Thermostats, F-13 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE-DTO110

NTE Electronics Thermostats, F-13 Series
In stock
Item Number
NTE-DTO110
MFG Item Number
NTE-DTO110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, F-13 Series
Item #
NTE-DTO110
Disc Thermostat, 110 Deg F Open, 80

F-13 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE-DTO110
Item Number NTE-DTO110
Manufacturer NTE Electronics
Product Series F-13
Family Series NTE Electronics Thermostats, F-13 Series
Open Temperature 110 °F
Close Temperature 80 °F
Function Open on Rise
Contact Current Capacity 15 A
Contact Configuration SPST-NC
Terminal Type 0.25 " Quick Connect
Reset Automatic
Mounting Surface
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved