NTE-DTO220
NTE Electronics Thermostats, F-13 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE-DTO220

NTE Electronics Thermostats, F-13 Series
In stock
Item Number
NTE-DTO220
MFG Item Number
NTE-DTO220-BULK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, F-13 Series
Item #
NTE-DTO220
Disc Thermostat, 220 Deg F Open, 190

F-13 Series Information


Specifications

Specifications
Manufacturer Part Number NTE-DTO220-BULK
Item Number NTE-DTO220
Manufacturer NTE Electronics
Product Series F-13
Family Series NTE Electronics Thermostats, F-13 Series
Open Temperature 220 °F
Close Temperature 190 °F
Function Open on Rise
Contact Current Capacity 15 A
Contact Configuration SPST-NC
Terminal Type 0.25 " Quick Connect
Reset Automatic
Mounting Surface
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Contact Configuration SPST-NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved