NTE5075A
NTE Electronics Diodes, 1W Zener Diode Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE5075A

NTE Electronics Diodes, 1W Zener Diode Series
In stock
Item Number
NTE5075A
MFG Item Number
NTE5075A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1W Zener Diode Series
Item #
NTE5075A
DIODE, 16V, 1W, 5pct., DO-41, 2/PK

1W Zener Diode Series Information

  • Easily Cleaned with Freon, Alcohol, Chlorothene, and Similar Solvents
  • Zener Voltage 110V to 200V
  • Low Zener Impedance
  • Excellent Clamping
  • Low Cost


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE5075A
Item Number NTE5075A
Manufacturer NTE Electronics
Product Series 1W Zener Diode
Family Series NTE Electronics Diodes, 1W Zener Diode Series
Package Size DO41
Nominal Voltage 16 V
Tolerance 5 %
Forward Voltage 1.2 V
Test Current 15.5 mA
Wattage 1 W
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved