NTE5143A
NTE Electronics Diodes, 5W Zener Diode Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE5143A

NTE Electronics Diodes, 5W Zener Diode Series
In stock
Item Number
NTE5143A
MFG Item Number
NTE5143A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 5W Zener Diode Series
Item #
NTE5143A
DIODE, 36V, 5W, 5pct., DO-29

5W Zener Diode Series Information

  • Zener Voltage: 3.3V to 200V
  • High Surge Current Capability
  • 5% Tolerance
  • 1 in Leads
  • 5 Watts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE5143A
Item Number NTE5143A
Manufacturer NTE Electronics
Product Series 5W Zener Diode
Family Series NTE Electronics Diodes, 5W Zener Diode Series
Package Size DO26
Nominal Voltage 35 V
Tolerance 5 %
Forward Voltage 1.2 V
Test Current 30 mA
Wattage 5 W
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved