NTE5322
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE5322

NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
In stock
Item Number
NTE5322
MFG Item Number
NTE5322
Availability

Obsolete Item No Longer Available

Product Details

Overview

Bridge Rectifiers, SINGLE PHASE Series
Item #
NTE5322
Bridge Rectifier 25A 200V 1-PH

SINGLE PHASE Series Information

  • 100~1000 Vrrm
  • 1~100 Amps Output
  • 4 Terminations Available
  • 11 Package Styles
  • Most are Rohs Compliant
The NTE Single Phase series are available as SMT, PC mount, and panel mount. The Single Phase series comes with many termination options. With current ranges of 1 to 100 amps and voltages ranges of 100 to 1000 volts NTE has your application covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE5322
Item Number NTE5322
Manufacturer NTE Electronics
Product Series SINGLE PHASE
Family Series NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
It (avg) 25 A
Vrrm 200 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.063 lbs
Gross Weight 0.063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved