NTE5324
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE5324

NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
In stock
Item Number
NTE5324
MFG Item Number
NTE5324
Availability

Obsolete Item No Longer Available

Product Details

Overview

Bridge Rectifiers, SINGLE PHASE Series
Item #
NTE5324
Bridge Rectifier 25A 400V 1-PH

SINGLE PHASE Series Information

  • 100~1000 Vrrm
  • 1~100 Amps Output
  • 4 Terminations Available
  • 11 Package Styles
  • Most are Rohs Compliant
The NTE Single Phase series are available as SMT, PC mount, and panel mount. The Single Phase series comes with many termination options. With current ranges of 1 to 100 amps and voltages ranges of 100 to 1000 volts NTE has your application covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE5324
Item Number NTE5324
Manufacturer NTE Electronics
Product Series SINGLE PHASE
Family Series NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
It (avg) 25 A
Vrrm 400 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved