R10-14D10-12
NTE Electronics Relays, R10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R10-14D10-12

NTE Electronics Relays, R10 Series
In stock
Item Number
R10-14D10-12
MFG Item Number
R10-14D10-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R10 Series
Item #
R10-14D10-12
RELAY, 3PDT, 10A, 12VDC COIL

R10 Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • Flange Mount Available
  • Industry Standard Square Base
The R10 power relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.

  • Push to Test Button Option
  • Indicator Lamp Available
  • Clear Plastic Dust Cover Standard
  • .187" 3 Way Terminals Suitable for Plug In, Solder or Quick Connect Termination.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R10-14D10-12
Item Number R10-14D10-12
Manufacturer NTE Electronics
Product Series R10
Family Series NTE Electronics Relays, R10 Series
Published Coil Voltage 12 VDC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 11 A
Rating @ 120 VAC 11 A
Rating @ 220/240/277 VAC 11 A
Nominal Coil Voltage 12 VDC
Max Current 11 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved