R95-115
NTE Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R95-115

NTE Electronics Relays
In stock
Item Number
R95-115
MFG Item Number
R95-115
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
R95-115
Socket, 11-Pin Blade, Surface Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R95-115
Item Number R95-115
Manufacturer NTE Electronics
Family Series NTE Electronics Relays
Number of Connections 11
Max Voltage 300 V
Max Current 10 A
Mounting Style Panel
Touch Safe No
Net Weight 0.142 lbs
Gross Weight 0.142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved