TD10M35
NTE Electronics Capacitors, TD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TD10M35

NTE Electronics Capacitors, TD Series
In stock
Item Number
TD10M35
MFG Item Number
TD10M35
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, TD Series
Item #
TD10M35
CAPACITOR, 10 MFD, 35VDC, RADIAL

TD Series Information

  • .1uf to 680uf
  • 6.3VDC to 50VDC
  • ‑67 to 185 Degrees F
  • Resin Dipped Solid Tantalum
  • Radial Leads
The TD series is a range of resin dipped tantalum capacitors designed for entertainment, commercial, and industrial equipment. They have sintered anodes and solid electrolyte. The epoxy resin housing is flame retardant with a limiting oxygen index in excess of 30 (ASTM‑D‑2863).

  • Flame Retardant Housing


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TD10M35
Item Number TD10M35
Manufacturer NTE Electronics
Product Series TD
Family Series NTE Electronics Capacitors, TD Series
Capacitance 10 µF
Composition Solid Tantalum
Lead Spacing 0.1 "
Tolerance % ±20 %
Voltage DC 35 VDC
Voltage DC (peak) 46 VDC
Temperature (F) -67-185 °F
Package Type Disc
Case Material Resin Dipped
Lead Type Radial
Lead Diameter 0.019 "
Lead Length 0.394 "
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved