WA12-08-15
NTE Electronics Wire & Cable, Automotive Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA12-08-15

NTE Electronics Wire & Cable, Automotive Series
In stock
Item Number
WA12-08-15
MFG Item Number
WA12-08-15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Automotive Series
Item #
WA12-08-15
AUTO, 12AWG, GRY, 120V, SP/15, STRN

Automotive Series Information

  • Used in All Automotive and Truck Applications
  • Packages of 10, 15, 20, 30 & 40 ft
  • J1128 Industry Certification
  • 120 Volt Rated
  • PVC Insulation
  • 100 ft Spools
  • 10 ~ 18 AWG


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WA12-08-15
Item Number WA12-08-15
Manufacturer NTE Electronics
Product Series Automotive
Family Series NTE Electronics Wire & Cable, Automotive Series
Conductor Type Stranded
Stranding 19
Wire Gauge 12 AWG
Jacket Color Gray
Voltage Rating 120 VAC
Insulation Material PVC
Length 15 '
Temperature Rating -4-176 °F
Application Automotive
Approvals J1128
Net Weight 0.355 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved