WH612-09-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WH612-09-25

NTE Electronics Wire & Cable, Stranded Wire 600V Series
In stock
Item Number
WH612-09-25
MFG Item Number
WH612-09-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Stranded Wire 600V Series
Item #
WH612-09-25
WIRE, 12AWG, WHT, 600V, SP/25, STRND

Stranded Wire 600V Series Information

  • For Internal Wiring of Electrical, Electronic Equipment and Machinery
  • Passes UL VW‑1.S Vertical Flame Test
  • UL Style 1015 and CSA Type TEW
  • 600 Volt, 15 Amp Rated
  • 25 and 100 Foot Spools
  • PVC Insulation
  • 10 ~ 18 AWG


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WH612-09-25
Item Number WH612-09-25
Manufacturer NTE Electronics
Product Series Stranded Wire 600V
Family Series NTE Electronics Wire & Cable, Stranded Wire 600V Series
Conductor Type Stranded
Stranding 65
Wire Gauge 12 AWG
Jacket Color White
Voltage Rating 600 VAC
Insulation Material PVC
Insulation Thickness 0.031 "
Length 25 '
Temperature Rating -4-221 °F
Application Hook-Up Wire
Comments UL 1015, CSA TEW
Approvals CSA, UL
Net Weight 0.665 lbs
Gross Weight 0.7295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved