503410
NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503410

NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
In stock
Item Number
503410
MFG Item Number
503410
Series
503410 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RTCBI Series
Item #
503410
Round Braid, RTCBI15-16

RTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Manufacturer Part Number 503410
Item Number 503410
Manufacturer NVENT ERIFLEX, ERICO
Product Series RTCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 120 A
Insulated Yes
Length 25 m
RoHS Compliant Yes
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved