503420
NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503420

NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
In stock
Item Number
503420
MFG Item Number
503420
Series
This item cannot be canceled or returned
503420 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RTCBI Series
Item #
503420
Round Braid, RTCBI15-25

RTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503420
Item Number 503420
Manufacturer NVENT ERIFLEX, ERICO
Product Series RTCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 150 A
Insulated Yes
Length 25 m
RoHS Compliant Yes
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved