503440
NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503440

NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
In stock
Item Number
503440
MFG Item Number
503440
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RTCBI Series
Item #
503440
Round Braid, RTCBI15-50

RTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503440
Item Number 503440
Manufacturer NVENT ERIFLEX, ERICO
Product Series RTCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RTCBI Series
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 250 A
Insulated Yes
Length 25 m
Height 12.5 mm
Width 12.5 mm
Nominal Height 0.5 "
Nominal Width 0.5 "
RoHS Compliant Yes
Net Weight 1.28 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved