503520
NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503520

NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
In stock
Item Number
503520
MFG Item Number
503520
Series
503520 is available to buy in increments of 150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCB Series
Item #
503520
Flat Braid, 10x1.5mm, Tinned Copper,

FTCB Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503520
Item Number 503520
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCB
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 75 A
Insulated No
Length 25 m
Approvals cURus
RoHS Compliant Yes
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved