503530
NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503530

NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
In stock
Item Number
503530
MFG Item Number
503530
Series
This item cannot be canceled or returned
503530 is available to buy in increments of 150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCB Series
Item #
503530
Flat Braid, 15x2mm, Tinned Copper,

FTCB Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503530
Item Number 503530
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCB
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 120 A
Insulated No
Length 25 m
Approvals cURus
RoHS Compliant Yes
Net Weight 0.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved