503540
NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503540

NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
In stock
Item Number
503540
MFG Item Number
503540
Series
503540 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCB Series
Item #
503540
Flat Braid, 25x1.5mm, Tinned Copper,

FTCB Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Manufacturer Part Number 503540
Item Number 503540
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCB
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCB Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 150 A
Insulated No
Length 25 m
Approvals cURus
RoHS Compliant Yes
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved