503700
NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503700

NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
In stock
Item Number
503700
MFG Item Number
503700
Series
This item cannot be canceled or returned
503700 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RTCB Series
Item #
503700
Round Braid, RTCB 15-10 EN LG

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503700
Item Number 503700
Manufacturer NVENT ERIFLEX, ERICO
Product Series RTCB
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 3,937 "
Current Rating 75 A
Insulated No
Length 25 m
Approvals cURus
RoHS Compliant Yes
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved