503720
NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503720

NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
In stock
Item Number
503720
MFG Item Number
503720
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RTCB Series
Item #
503720
Roudn Braid, RTCB 15-25 EN LG

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503720
Item Number 503720
Manufacturer NVENT ERIFLEX, ERICO
Product Series RTCB
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RTCB Series
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 3,937 "
Current Rating 150 A
Insulated No
Length 25 m
Height 7.5 mm
Width 7.5 mm
Nominal Height 0.3 "
Nominal Width 0.3 "
Approvals cURus
RoHS Compliant Yes
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved