510100
NVENT ERIFLEX, ERICO Wire & Cable, TTCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

510100

NVENT ERIFLEX, ERICO Wire & Cable, TTCE Series
In stock
Item Number
510100
MFG Item Number
510100
Series
This item cannot be canceled or returned
510100 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, TTCE Series
Item #
510100
Tubular Braid, TTCE15-D3/TTCE3

TTCE Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

The primary use of tubular braid is to provide sensitive cables with an EMC/EMI screen to shield against electromagnetic, electrostatic, and radio frequency interference.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 510100
Item Number 510100
Manufacturer NVENT ERIFLEX, ERICO
Product Series TTCE
Family Series NVENT ERIFLEX, ERICO Wire & Cable, TTCE Series
Conductor Style Braided
Conductor Type Tubular Tinned Copper
Nominal Length 1,968 "
Current Rating 13 A
Insulated No
Length 50 m
RoHS Compliant Yes
Net Weight 0.04 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved