510310
NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

510310

NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
In stock
Item Number
510310
MFG Item Number
510310
Series
510310 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCBI Series
Item #
510310
Flat Braid, 25x3.5mm, Insulated Flat

FTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 510310
Item Number 510310
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 150 A
Insulated Yes
Length 25 m
RoHS Compliant Yes
Net Weight 17.4 lbs
Gross Weight 17.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved