510340
NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

510340

NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
In stock
Item Number
510340
MFG Item Number
510340
Series
This item cannot be canceled or returned
510340 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCBI Series
Item #
510340
Flat Braid, 30x5mm, Insulated Flat

FTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 510340
Item Number 510340
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCBI Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 250 A
Insulated Yes
Length 25 m
Height 5 mm
Width 30 mm
Nominal Height 0.2 "
Nominal Width 1.2 "
RoHS Compliant Yes
Net Weight 1.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved