510510
NVENT ERIFLEX, ERICO Wire & Cable, RRCBI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

510510

NVENT ERIFLEX, ERICO Wire & Cable, RRCBI Series
In stock
Item Number
510510
MFG Item Number
510510
Series
This item cannot be canceled or returned
510510 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RRCBI Series
Item #
510510
Roudn Braid, RRCBI15-16

RRCBI Series Information

  • Working Temperature up to 70 degree
  • Insulated Plain Copper Round Braids
  • Insulation Voltage 450 V
  • Standard Wire Diameter
  • Insulation in Clear PVC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 510510
Item Number 510510
Manufacturer NVENT ERIFLEX, ERICO
Product Series RRCBI
Family Series NVENT ERIFLEX, ERICO Wire & Cable, RRCBI Series
Conductor Style Braided
Conductor Type Round Bare Copper
Nominal Length 984 "
Voltage DC 450 VDC
Current Rating 120 A
Insulated Yes
Length 25 m
RoHS Compliant Yes
Net Weight 0.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved