534012
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

534012

NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
In stock
Item Number
534012
MFG Item Number
534012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Eriflex Flexibar Series
Item #
534012
FLEXIBAR

Eriflex Flexibar Series Information

  • Enhanced Flexibility
  • Altenative to Large Cable and Rigid Busbar
  • Self‑Extinguishable & Flame Retardant
  • Less Installation Space than Comparable Cable
  • CSA, CE, cURus, RoHS
Erico's EriFlex Flexibar Series provides a wide array of flexible busbar options with current ratings from 125A to 2000A. Erico's unique design includes grooves added to the inner surface of the insulation sleeve to improve sliding between the central conductor and the insulation material ‑ resulting in enhanced flexibility. Un‑punched Flexibar connections are made by punching directly through the laminates. There are no lugs to purchase, which eliminates faulty connection problems and makes installation easier and faster.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 534012
Item Number 534012
Manufacturer NVENT ERIFLEX, ERICO
Product Series Eriflex Flexibar
Family Series NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Conductor Style Solid Metal
Conductor Type Flat Tinned Copper
Nominal Length 79 "
Voltage DC 1,500 VDC
Current Rating 400 A
Insulated Yes
Length 2 m
Approvals CE, CSA, cURus, UL
RoHS Compliant Yes
Net Weight 3.615 lbs
Gross Weight 3.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved