534412
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Advanced Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

534412

NVENT ERIFLEX, ERICO Wire & Cable, IBSB Advanced Series
In stock
Item Number
534412
MFG Item Number
534412
534412 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, IBSB Advanced Series
Item #
534412
Insulated Braided conductor IBSB

IBSB Advanced Series Information

  • High Flexibility for Quick Installation
  • Class II Insulation
  • Excellent Vibration Resistance
  • 125A to 630A Options Available
  • Ready to Use Conductor: NO Tools Required
Erico's IBS & IBSB Advanced Series' can be used to replace multiple runs of cable due to greater ampacities. IBS/IBSB Advanced are directly connected thus eliminating the cable lug connection and other source of heating point. Insulation sleeve manufactured from high‑resistance low smoke, halogen‑free and flame retardant Thermoplastic (LSHFFR), with a 115C (240F) maximum temperature.

  • Low Smoke Opacity
  • Halogen‑Free
  • Flame Retardant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 534412
Item Number 534412
Manufacturer NVENT ERIFLEX, ERICO
Product Series IBSB Advanced
Family Series NVENT ERIFLEX, ERICO Wire & Cable, IBSB Advanced Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 32.68 "
Mounting Hole Diameter 0.335 ", 0.413 "
Voltage DC 1,500 VDC
Current Rating 250 A
Insulated Yes
Length 0.83 m
Approvals CE, CSA, cURus
RoHS Compliant Yes
Tongue Width 0.79 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved