534502
NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

534502

NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
In stock
Item Number
534502
MFG Item Number
534502
This item cannot be canceled or returned
534502 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, IBS Advanced Series
Item #
534502
Insulated Braided conductor IBS

IBS Advanced Series Information

  • High Flexibility for Quick Installation
  • Class II Insulation
  • Excellent Vibration Resistance
  • 125A to 630A Options Available
  • Ready to Use Conductor: NO Tools Required
Erico's IBS & IBSB Advanced Series' can be used to replace multiple runs of cable due to greater ampacities. IBS/IBSB Advanced are directly connected thus eliminating the cable lug connection and other source of heating point. Insulation sleeve manufactured from high‑resistance low smoke, halogen‑free and flame retardant Thermoplastic (LSHFFR), with a 115C (240F) maximum temperature.

  • Low Smoke Opacity
  • Halogen‑Free
  • Flame Retardant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 534502
Item Number 534502
Manufacturer NVENT ERIFLEX, ERICO
Product Series IBS Advanced
Family Series NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 16.93 "
Mounting Hole Diameter 0.335 ", 0.413 "
Voltage DC 1,500 VDC
Current Rating 160 A
Insulated Yes
Length 0.43 m
Height 6 mm
Width 25 mm
Nominal Height 0.24 "
Nominal Width 0.98 "
Approvals CE, CSA, cURus
Tongue Width 0.79 "
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved