542050
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

542050

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
542050
MFG Item Number
542050
Series
This item cannot be canceled or returned
542050 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
542050
Insulator, 40mm Hgt, M8 Female/

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 1.81 "
Hex Width (mm) 46 mm
Thread Depth (in) 0.31 "
Height (mm) 40 mm
Ships Factory Direct No
Manufacturer Part Number 542050
Item Number 542050
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M8 x 1.25 mm
Voltage Rating (AC) 1,000 V
Comments Male/Female Insulator
Height (in) 1.6 "
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved