548400
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

548400

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
548400
MFG Item Number
548400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
548400
Insulator, 15mm Hgt, M4 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 0.63 "
Thread Depth (mm) 4 mm
Hex Width (mm) 16 mm
Thread Depth (in) 0.158 "
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 548400
Item Number 548400
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M4 x 0.7 mm
Face Diameter (in) 0.47 "
Voltage Rating (AC) 500 V
Max Wk Load (Tensile) 337 lbs
Max Wk Load (Cantilever) 224 lbs
Qty/Box 50
Face Diameter (mm) 12 mm
Height (in) 0.59 "
Net Weight 0.011 lbs
Gross Weight 0.011 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved