548450
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

548450

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
548450
MFG Item Number
548450
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
548450
Insulator, 30mm Hgt, M8 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 1.34 "
Thread Depth (mm) 8 mm
Hex Width (mm) 34 mm
Thread Depth (in) 0.315 "
Height (mm) 30 mm
Ships Factory Direct No
Manufacturer Part Number 548450
Item Number 548450
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M8 x 1.25 mm
Face Diameter (in) 1.02 "
Voltage Rating (AC) 1,000 V
Max Wk Load (Tensile) 1,348 lbs
Max Wk Load (Cantilever) 674 lbs
Qty/Box 25
Face Diameter (mm) 26 mm
Height (in) 1.19 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved