548520
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

548520

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
548520
MFG Item Number
548520
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
548520
Insulator, 40mm Hgt, M10 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 2.09 "
Thread Depth (mm) 10 mm
Hex Width (mm) 53 mm
Thread Depth (in) 0.394 "
Height (mm) 40 mm
Manufacturer Part Number 548520
Item Number 548520
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M10 x 1.5 mm
Face Diameter (in) 1.57 "
Voltage Rating (AC) 1,000 V
Max Wk Load (Tensile) 2,472 lbs
Max Wk Load (Cantilever) 1,011 lbs
Qty/Box 25
Face Diameter (mm) 40 mm
Height (in) 1.56 "
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved