548680
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

548680

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
548680
MFG Item Number
548680
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
548680
Insulator, 100mm hgt, M12 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 2.95 "
Thread Depth (mm) 14 mm
Hex Width (mm) 75 mm
Thread Depth (in) 0.551 "
Height (mm) 100 mm
Ships Factory Direct No
Manufacturer Part Number 548680
Item Number 548680
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M12 x 1.75 mm
Face Diameter (in) 1.81 "
Voltage Rating (AC) 1,000 V
Max Wk Load (Tensile) 6,744 lbs
Max Wk Load (Cantilever) 2,248 lbs
Qty/Box 10
Face Diameter (mm) 46 mm
Height (in) 3.9 "
Net Weight 1.049 lbs
Gross Weight 1.049 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved