548700
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

548700

NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
In stock
Item Number
548700
MFG Item Number
548700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO-TP Series
Item #
548700
Insulator, 25mm Hgt, M5 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Hex Width (in) 0.79 "
Thread Depth (mm) 6 mm
Hex Width (mm) 20 mm
Thread Depth (in) 0.236 "
Height (mm) 25 mm
Ships Factory Direct No
Manufacturer Part Number 548700
Item Number 548700
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO-TP
Family Series NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Thread Diameter M5 x 0.8 mm
Face Diameter (in) 0.71 "
Voltage Rating (AC) 1,000 V
Max Wk Load (Tensile) 674 lbs
Max Wk Load (Cantilever) 359 lbs
Qty/Box 50
Face Diameter (mm) 18 mm
Height (in) 0.98 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved